Socket Extension, 1/4" Drive, 10" L.

  • Mfr # 54PP96

  • Zoro # G3372229


product price:  $5.89
/ea

Key Features

Drive Size
1/4"
Overall Length
10 in
Finish
Chrome
Number of Pieces
1
For Use With
1/4" Square Drives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54PP96
Zoro #
G3372229
UPC #
190735954744
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/4"
Overall Length
10 in
Output Drive Size
1/4"
Input Drive Size
1/4 in

Details

Item
Socket Extension
Finish
Chrome
Number of Pieces
1
For Use With
1/4" Square Drives
Standards
ASME B107.110
Output Drive Type
Female Square
Locking
No
Impact Rated
No
Drive Type
Hand
Number of Points
4
Material
Alloy Steel
SAE or Metric
SAE
Insulated
No
Output Drive Shape
Square
Socket Extension Type
Standard
Input Drive Shape
Square
Non-Sparking
No
Output Drive Gender
Female
Input Drive Gender
Female
Socket Extension Style
Standard
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated

Description

Product details about the WESTWARD - 54PP96 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The WESTWARD - 54PP96 Socket Extension is a standard type extension with an overall length of 10 inches. It features a drive size of 1/4", suitable for use with corresponding square drives. The input and output drive shapes are both square, designed to accommodate tools and sockets that require this specific shape. This socket extension has four points, providing adequate grip and torque transfer when used in conjunction with compatible tools.
Constructed from alloy steel, the WESTWARD - 54PP96 Socket Extension offers durability and resistance against wear and tear. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against rusting or corrosion, contributing to the longevity of the product. However, it's important to note that this socket extension is not insulated nor impact-rated.
This single-piece set comes with a female square output drive type and gender while the input drive gender is also female. Despite being non-sparking, it does not feature a locking mechanism. Adhering to ASME B107.110 standards, this SAE socket extension demonstrates quality craftsmanship suitable for various general applications requiring such specifications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.