Wobble Socket Extension, 1/4" Drive, 10" L

  • Mfr # 54PR05

  • Zoro # G3372238


product price:  $5.99
/ea

Key Features

Drive Size
1/4"
Overall Length
10 in
Finish
Chrome
Number of Pieces
1
For Use With
1/4" Square Drives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54PR05
Zoro #
G3372238
UPC #
190735955086
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/4"
Overall Length
10 in
Output Drive Size
1/4"
Input Drive Size
1/4 in

Details

Item
Socket Extension
Finish
Chrome
Number of Pieces
1
For Use With
1/4" Square Drives
Standards
ASME B107.110
Impact Rated
No
Drive Type
Hand
Output Drive Type
Female Square
Material
Alloy Steel
Number of Points
4
Locking
No
SAE or Metric
SAE
Output Drive Gender
Female
Insulated
No
Non-Sparking
No
Output Drive Shape
Square
Input Drive Gender
Female
Socket Extension Type
Wobble
Input Drive Shape
Square
Impact Rated Status
Not Impact Rated
Socket Extension Style
Wobble
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included

Description

Product details about the WESTWARD - 54PR05 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The WESTWARD - 54PR05 Socket Extension is a single piece tool with an overall length of 10 inches. It features both input and output drive sizes of 1/4 inch, suitable for use with other tools that have a matching 1/4" square drive size. This socket extension has a four-point design, providing adequate grip and torque transfer during usage.
Constructed from alloy steel, this socket extension offers durability and resistance to wear over time. The chrome finish not only enhances the aesthetic appeal but also adds an extra layer of protection against rust and corrosion. Despite its robust construction, please note that this product is not insulated or impact rated.
This socket extension comes as one piece per package. It's designed for compatibility with 1/4" square drives in accordance with ASME B107.110 standards. However, it does not feature locking or non-sparking capabilities. Its wobble type design allows some flexibility in alignment when connecting to another tool which can be beneficial in certain situations where straight alignment isn't possible.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.