Lead Free Frost Proof Yard Hydrant, 4 Ft.

  • Mfr # YH-4LF

  • Zoro # G3372327


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Bury Depth
4 ft
Overall Length
81 in
Inlet Size
3/4" FNPT
Head Material
Cast Iron
Plunger Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YH-4LF
Zoro #
G3372327
UPC #
088409029044
Country of Origin
United States

Dimensions

Bury Depth
4 ft
Overall Length
81 in
Inlet Size
3/4" FNPT
Rod Dia.
7/16 in
Outlet Size
3/4" Hose
Overall Width
81 in
Outlet Connection Size
3/4 in
Rod Diameter
7/16 in
Casing Thickness
1 in
Rod Length
48 in
Inlet Connection Size
3/4 in

Details

Item
Frost Proof, Lead Free Yard Hydrant
Head Material
Cast Iron
Plunger Material
Brass
Handle Material
Cast Iron
Includes
Lockable Handle, Self Draining Bleeder Valve
Casing
1 in Galvanized
Rod Material
Brass
Max. Pressure
60 psi
Standards
NSF 61
Finish
Blue Paint
Inlet Connection Type
NPT
Pressure - Maximum
60 psi
Product Type
Yard Hydrant
Flow Rate - Maximum
30 gpm
Temperature - Maximum
120 Degrees F
Frost Resistance
Frost-Resistant
Inlet Connection Gender
Female
Outlet Connection Type
GHT

Description

Yard Hydrant, 4 ft Bury Depth, Overall Length 81 in, Inlet Size 3/4 in FNPT, Outlet Size 3/4 in Hose, Includes Lockable Handle, Self Draining Bleeder Valve, 1 in Galvanized Casing, Head Material Cast Iron, Handle Material Cast Iron, Rod Material Brass, Plunger Material Brass, Rod Dia. 7/16 in, Max. Pressure 60 psi, Standards NSF 61

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.