WESTWARD 3/8 in Drive, Metric Socket, 6 Points, Spark Plug 16 mm, Steel

  • Mfr # 54PR25

  • Zoro # G3372387


product price:  $4.49
/ea

Key Features

Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Socket Depth
Deep
Category Type
Spark Plug Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54PR25
Zoro #
G3372387
UPC #
00194484306366
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
2 1/2 in
Socket Depth
Deep
Output Drive Size
16 mm
Socket Size
16 mm

Details

Item
Spark Plug Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Category Type
Spark Plug Socket
Material
Alloy Steel
Socket Type
Deep
Standards
ASME B107.110
Impact Rated
No
Measurement Type
Metric
Drive Type
Hand
Tether Ready
No
Socket Shape
6-Point
Non-Sparking
No
Insulated
No
Non-Magnetic
No
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Product Type
Automotive Sockets

Description

Spark Plug Socket, Hand, Chrome, 6-Point, Socket Size 16 mm, Bolt Clearance Not Applicable, Drive Size 3/8 in, Impact Rated No, Alloy Steel, Metric, Non-Magnetic No, Non-Sparking No, Socket Depth Deep, ASME B107.110, No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.