1/4 in Drive Hex Socket Bit SAE 9/64 in Tip, 1 1/2 in L

  • Mfr # 54TL85

  • Zoro # G3372560


product price:  $4.69
/ea

Key Features

Drive Size
1/4 in
Overall Length
1 1/2 in
Finish
Chrome
Tip Size
9/64 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54TL85
Zoro #
G3372560
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
1 1/2 in
Tip Size
9/64 in
Size
9/64"
Socket Depth
Standard
Insert Length
5/8 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Bit Style
Hex
Category Type
Socket Bits
Socket Type
Standard
Number of Points
6
Material
Alloy Steel
Standards
ASME B18.3-2012
Measurement Type
SAE
Impact Rated
No
Insulated
No
Non-Sparking
No
Tip Style
Hex
For Screw Type
Hex
Replaceable Insert
No
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert

Description

Product details about the WESTWARD - 54TL85 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TL85 Bit Socket is a standard socket bit with an overall length of 1 1/2 inches and an insert length of 5/8 inch. It features a hex tip style, designed for use with hex screw types. The drive size measures at 1/4 inch while the tip size is precisely set at 9/64 inch. This SAE measurement type tool falls under the category type of socket bits and has six points, making it suitable for various general applications.
Constructed from alloy steel, this socket bit offers durability and longevity to withstand regular usage. Its chrome finish not only enhances its aesthetic appeal but also provides additional resistance against corrosion and wear. The bit style follows a hex design in accordance with ASME B18.3-2012 standards, demonstrating its adherence to industry norms.
Please note that this particular model is not impact rated or insulated, nor does it feature replaceable inserts or non-sparking capabilities. Despite these attributes, the WESTWARD - 54TL85 Bit Socket remains a reliable choice for those seeking a standard socket bit built to perform consistently across multiple tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.