1/4 in Drive Hex Socket Bit SAE 5/32 in Tip, 1 1/2 in L

  • Mfr # 54TL86

  • Zoro # G3372603


product price:  $4.69
/ea

Key Features

Drive Size
1/4 in
Overall Length
1 1/2 in
Finish
Chrome
Tip Size
5/32 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54TL86
Zoro #
G3372603
UPC #
190735955116
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
1 1/2 in
Tip Size
5/32 in
Insert Length
5/8 in
Size
5/32"
Socket Depth
Standard

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard
Material
Alloy Steel
Category Type
Socket Bits
Standards
ASME B18.3-2012
Bit Style
Hex
Impact Rated
No
Measurement Type
SAE
Insulated
No
Non-Sparking
No
For Screw Type
Hex
Replaceable Insert
No
Tip Style
Hex
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert

Description

Product details about the WESTWARD - 54TL86 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TL86 Bit Socket is a standard socket bit designed for hex screw types. It features an SAE measurement type with a size of 5/32" and a tip size to match, making it suitable for tasks requiring precision. The drive size measures at 1/4 in, while the overall length of the socket bit comes in at 1 1/2 inches. With its insert length standing at 5/8 inch, this tool is built to accommodate standard depth requirements.
Crafted from alloy steel, this socket bit offers durability and longevity under regular use conditions. Its chrome finish not only adds aesthetic appeal but also provides additional resistance against wear and tear. The hex bit style coupled with six points ensures reliable contact with screws during operation.
This non-insulated and non-impact rated product adheres to ASME B18.3-2012 standards, demonstrating its quality construction and design integrity. Please note that the insert on this model is not replaceable; however, given its robust material composition, it's designed for sustained usage over time without significant degradation in performance or structure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.