1/4 in Drive Hex Socket Bit SAE 1/8 in Tip, 4 3/4 in L

  • Mfr # 54TL95

  • Zoro # G3372630


product price:  $6.15
/ea

Key Features

Drive Size
1/4 in
Overall Length
4 3/4 in
Finish
Chrome
Tip Size
1/8 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54TL95
Zoro #
G3372630
UPC #
190735954799
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
4 3/4 in
Tip Size
1/8 in
Socket Depth
Deep
Insert Length
3 7/8 in
Size
1/8"

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Socket Type
Extra Long
Material
Alloy Steel
Bit Style
Hex
Number of Points
6
Category Type
Socket Bits
Standards
ASME B18.3-2012
Impact Rated
No
Measurement Type
SAE
Locking
No
For Screw Type
Hex
Replaceable Insert
No
Tip Style
Hex
Tether Style
Not Tether Capable
Magnetized Tip
No
Non-Sparking
No
Insulated
No
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Replaceable Insert Capable
Fixed Insert
Includes Magnetized Tip
Magnetized Tip Not Included
Impact Rated Status
Not Impact Rated

Description

Product details about the WESTWARD - 54TL95 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TL95 Bit Socket is a specialized tool designed for hex screw types. With an extra-long socket depth and an overall length of 4 3/4 inches, it offers extended reach to accommodate various applications. The insert length measures at 3 7/8 inches, providing ample space for secure fastening. This socket bit features a drive size of 1/4 inch and a tip size of 1/8 inch, adhering to SAE measurements. It's built with six points, suitable for precise engagement with hex screws.
Crafted from durable alloy steel, this socket bit is designed to withstand rigorous use without compromising its performance or integrity. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. Despite being non-sparking and non-insulated, the product meets ASME B18.3-2012 standards which speaks volumes about its quality construction.
This particular model does not come with magnetized tips or replaceable inserts; however, it boasts other notable features such as its deep socket type and hex tip style that make it adequate for specific tasks requiring these attributes. Please note that this item is not impact rated nor tether capable which may affect compatibility depending on your specific needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.