Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point) (Discontinued)
- Mfr # 10095989
- Zoro # G3372695
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10095989
Zoro #
G3372695
UPC #
-
Country of Origin
United States
Details
Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Color
Hi-Visibility Yellow/Green with Orange Stripe
Head Protection Venting
No
Hard Hat ANSI Type
1
Standards
ANSI Z89.1-2009, CSA Z94.1-2005
Hard Hat ANSI Class
C, E
ANSI Classification
Type 1, Class E
ANSI Impact Type
1
ANSI Electrical Class
C, E
Graphics
None
Accessory Slots
Yes
Head Protection Suspension Type
Ratchet (4-Point)
Shell Material - Head Protection
Polyethylene
Venting
No
Shell Material
Polyethylene
Hard Hat Sub-Category
Hard Hats Without Graphics
Hard Hat Style
Front Brim
Hard Hat Suspension
4 pt. Ratchet
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Material Polyethylene, Head Protection Venting No, Standards ANSI Z89.1-2009, CSA Z94.1-2005
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.