5mm Tip, Metric Hex Socket Bit, 4-13/16" L

  • Mfr # 54TM69

  • Zoro # G3372831


product price:  $7.15
/ea

Key Features

Drive Size
3/8 in
Overall Length
4 13/16 in
Finish
Chrome
Tip Size
5 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TM69
Zoro #
G3372831
UPC #
190735955246
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
4 13/16 in
Tip Size
5 mm
Size
5mm
Insert Length
3 3/4 in
Socket Depth
Deep

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Extra Long
Features
Ball End Design
Bit Style
Ball Hex
Standards
ASME B18.3.2M-1979
Category Type
Socket Bits
Material
Alloy Steel
Measurement Type
Metric
Impact Rated
No
Tether Style
Not Tether Capable
For Screw Type
Hex
Insulated
No
Magnetized Tip
No
Non-Sparking
No
Replaceable Insert
No
Tip Style
Hex
Locking
No
Replaceable Insert Capable
Fixed Insert
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated

Description

Socket Bit, Insert Length 3 3/4 in, Replaceable Insert No, Metric, Tip Size 5 mm, Tip Style Hex, Overall Length 4 13/16 in, Drive Size 3/8 in, Socket Depth Deep, For Screw Type Hex, Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.