3/8 in Drive Ball Hex Socket Bit SAE 3/8 in Tip, 4 3/4 in L

  • Mfr # 54TM56

  • Zoro # G3372868


product price:  $10.19
/ea

Key Features

Drive Size
3/8 in
Overall Length
4 3/4 in
Finish
Chrome
Tip Size
3/8 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54TM56
Zoro #
G3372868
UPC #
190735954072
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
4 3/4 in
Tip Size
3/8 in
Socket Depth
Deep
Size
3/8"
Insert Length
3 3/4 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Socket Type
Extra Long
Category Type
Socket Bits
Number of Points
6
Bit Style
Ball Hex
Standards
ASME B18.3-2012
Material
Alloy Steel
Features
Ball End Design
Measurement Type
SAE
Impact Rated
No
Tether Style
Not Tether Capable
Insulated
No
Tip Style
Hex
Magnetized Tip
No
Replaceable Insert
No
For Screw Type
Hex
Non-Sparking
No
Locking
No
Tether Status
Not Tether Capable
Replaceable Insert Capable
Fixed Insert
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket Bit, Insert Length 3 3/4 in, Replaceable Insert No, SAE, Tip Size 3/8 in, Tip Style Hex, Overall Length 4 3/4 in, Drive Size 3/8 in, Socket Depth Deep, For Screw Type Hex, Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.