1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T25 Tip, 1 1/2 in L

  • Mfr # 54TN22

  • Zoro # G3373111


product price:  $4.79
/ea

Key Features

Drive Size
1/4 in
Overall Length
1 1/2 in
Finish
Chrome
Tip Size
T25
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TN22
Zoro #
G3373111
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
1 1/2 in
Tip Size
T25
Size
T25
Socket Depth
Standard
Insert Length
5/8 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Category Type
Socket Bits
Standards
CAMCAR TMF702
Material
Alloy Steel
Socket Type
Standard
Number of Points
6
Bit Style
Tamper Resistant Torx(R)
Impact Rated
No
Measurement Type
Torx
Locking
No
Magnetized Tip
No
Non-Sparking
No
Tip Style
Security Torx
For Screw Type
Torx
Tether Style
Not Tether Capable
Replaceable Insert
No
Insulated
No
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert

Description

Socket Bit, Insert Length 5/8 in, Replaceable Insert No, Torx, Tip Size T25, Tip Style Security Torx, Overall Length 1 1/2 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.