1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T40 Tip, 2 1/4 in L

  • Mfr # 54TN61

  • Zoro # G3373358


product price:  $9.39
/ea

Key Features

Drive Size
1/2 in
Overall Length
2 1/4 in
Finish
Chrome
Tip Size
T40
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54TN61
Zoro #
G3373358
UPC #
190735954997
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
2 1/4 in
Tip Size
T40
Size
T40
Insert Length
1/2 in
Socket Depth
Standard

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Category Type
Socket Bits
Socket Type
Standard
Bit Style
Tamper Resistant Torx(R)
Number of Points
6
Standards
CAMCAR TMF702
Material
Alloy Steel
Impact Rated
No
Measurement Type
Torx
Replaceable Insert
No
Non-Sparking
No
Insulated
No
Magnetized Tip
No
Tether Style
Not Tether Capable
Tip Style
Torx
For Screw Type
Torx
Locking
No
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Insert Capable
Fixed Insert

Description

Socket Bit, Insert Length 1/2 in, Replaceable Insert No, Torx, Tip Size T40, Tip Style Torx, Overall Length 2 1/4 in, Drive Size 1/2 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.