Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
27KY1870375
Zoro #
G3373492
UPC #
-
Country of Origin
United States
Dimensions
Head Height
1/16 in
Hole Size
3/16 in
Rivet Length
0.650 in
Head Dia.
5/16 in
Details
Item
Push In Rivet
Head Type
Round
Characteristics
Reusable
Color
Off-White
Rivet Type
Keyhole
Temp. Range (F)
-40 to 185
Grip Range
3/8 in
Application
For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
Description
Push In Rivet, Head Type Round, Head Height 1/16 in, Color Off-White, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.