1/2 in Drive Torx(R) Socket Bit SAE T25 Tip, 2 1/4 in L

  • Mfr # 54TN48

  • Zoro # G3373498


product price:  $4.65
/ea

Key Features

Drive Size
1/2 in
Overall Length
2 1/4 in
Finish
Chrome
Tip Size
T25
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54TN48
Zoro #
G3373498
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
2 1/4 in
Tip Size
T25
Socket Depth
Standard
Insert Length
1/2 in
Size
T25

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Socket Type
Standard
Material
Alloy Steel
Number of Points
6
Standards
CAMCAR TMF702
Category Type
Socket Bits
Bit Style
Torx(R)
Impact Rated
No
Measurement Type
Torx
For Screw Type
Torx
Non-Sparking
No
Tether Style
Not Tether Capable
Replaceable Insert
No
Locking
No
Tip Style
Torx
Insulated
No
Magnetized Tip
No
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Replaceable Insert Capable
Fixed Insert
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Impact Rated Status
Not Impact Rated

Description

Socket Bit, Insert Length 1/2 in, Replaceable Insert No, Torx, Tip Size T25, Tip Style Torx, Overall Length 2 1/4 in, Drive Size 1/2 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.