1/2 in to 1-1/2 in Quick Detachable Bushed Bore 2 Groove V-Belt Pulley 4.75 in OD
Mfr # 2BK50
Zoro # G3374131
product price:Â $50.49
/eaKey Features
Pulley Outside Dia.
4.75 in
Fits Shaft Dia.
1/2 in to 1-1/2 in
Number of Grooves
2
For V-Belt Section
4L, 5L, A, AX, B, BX
Pulley Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2BK50
Zoro #
G3374131
UPC #
698672200905
Country of Origin
Multiple
Dimensions
Pulley Outside Dia.
4.75 in
Fits Shaft Dia.
1/2 in to 1-1/2 in
4L, A, or AX Belt Pitch Dia.
4 in
5L, B, or BX Belt Pitch Dia.
4.4 in
Length through Bore
1 1/4 in
A Pitch Diameter
4 in
Outside Diameter
4.75 in
AX Pitch Diameter
4 in
BX Pitch Diameter
4.4 in
4L Pitch Diameter
4 in
For Bushing Size
H, QT
Maximum Bore Diameter
1 1/2 in
5L Pitch Diameter
4.4 in
Face Width
1.75 in
B Pitch Diameter
4.4 in
Overall Width
2 3/16 in
Pitch Diameter
4 in (4L, A), 4.4 in (5L, B)
For Belt Trade Size
4L, 5L, A, AX, B, BX
Minimum Bore Diameter
3/8 in
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4 in, 5L Pitch Diameter 4.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4 in, B Pitch Diameter 4.4 in, AX Pitch Diameter 4 in, BX Pitch Diameter 4.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.