6" Mini Paint Roller Cover, 3/8" Nap, Acrylic
Mfr # 403T23
Zoro # G3374469
product price:Â $0.88
/pk 2, $0.44/eaKey Features
Length
6"
Cover Material
Acrylic
Core Material
Polypropylene
Surfaces
Medium, Semi-Rough, Semi-Smooth
Paint Type
Oil Based, Water Based
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
403T23
Zoro #
G3374469
UPC #
190735940587
Country of Origin
China
Dimensions
Length
6"
Roller Length
6"
Overall Length
6 in
Core Diameter
1 1/2 in
Nap Size
3/8 in
Details
Item
Mini Paint Roller Cover
Nap
3/8"
Cover Material
Acrylic
Core Material
Polypropylene
Surfaces
Medium, Semi-Rough, Semi-Smooth
Paint Type
Oil Based, Water Based
Features
Durable Polypropylene Core
Style
Roller
For Use With
Roller Frame
Washable
Yes
Surface Material
Drywall
Cover Type
Standard
Surface Texture
Medium, Semi-Rough, Semi-Smooth
Compatible Roller Frame Style
Cage
Description
Mini Paint Roller Cover, Cover Type Standard, Surface Texture Medium, Semi-Rough, Semi-Smooth, Compatible Roller Frame Style Cage, 6 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type Oil Based Paints, Water Based Paints, Core Diameter 1 1/2 in, Cover Material Acrylic, Core Material Polypropylene, For Use With Roller Frame, Washable Yes, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.