Drum Bung Wrench, Stainless Steel, 12"L

  • Mfr # BNW-SS-W

  • Zoro # G3374519


product price:  $70.29
/ea

Key Features

Material
Stainless Steel
Color
Silver
For Use With
Wrenches are universal
Fits
Industrial drum plugs and bungs in metal or plastic
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BNW-SS-W
Zoro #
G3374519
UPC #
691215108362
Country of Origin
China

Dimensions

Overall Length
12 in

Details

Item
Drum Bung Wrench
Material
Stainless Steel
Color
Silver
For Use With
Wrenches are universal
Fits
Industrial drum plugs and bungs in metal or plastic
For Plug/Bung Style
Bung Pattern 4
Weight
2 lb
Insulated
No
Grip Style
Plain
Corrosion Resistant
Yes
Non-Sparking
No
Handle Type
One Piece
Finish
Polished Zinc
For Plug/Bung Material
Metal, Plastic

Description

If you are looking for a drum bung wrench that is easy to use and will stand up to the demands of your work, this Vestil BNW-SS-W Drum Bung Wrench is it. This stainless steel drum bung wrench fits industrial drum plugs and bungs in metal or plastic. The tool's overall length is 12 in., with a polished zinc finish. The handle type is one piece, while the grip style is plain. This Stainless Steel Drum Bung Wrench from Vestil makes a great addition to any workshop or garage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.