Lift-Off Hinge, 304 Stainless steel, Weld-On Mounting, 37/64 in Leaf W x 1 31/32 in Leaf H, Mirror

  • Mfr # HNH-50CR

  • Zoro # G3374743


product price:  $13.49
/ea

Key Features

Corners
Square
Door Leaf Height
1 31/32 in
Door Leaf Thickness
0.157 in
Door Leaf Width
37/64 in
Finish
Mirror
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HNH-50CR
Zoro #
G3374743
UPC #
-
Country of Origin
China

Dimensions

Door Leaf Height
1 31/32 in
Door Leaf Thickness
0.157 in
Door Leaf Width
37/64 in
Pin Dia.
27/64 in
Frame Leaf Height
1 31/32 in
Frame Leaf Width
37/64 in
Frame Leaf Thickness
0.157 in
Overall Width
40 mm
Pin Diameter
8 mm

Details

Corners
Square
Finish
Mirror
Holes per Leaf
0
Load Capacity
28 3/4 lb
Material
304 Stainless steel
Mounting
Weld-On
Orientation
Right Hand
Range of Motion
180 Degrees
Hardware
Included
Holes
Without
Pin Material
Stainless Steel
Ligature Resistant
No
Pin Type
Nonremovable
Item
Lift-Off Hinge
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Bright Stainless Steel
Number of Holes per Leaf
0
Range of Motion - Maximum
180 Degrees
Corner Type
Square
Includes Holes
Holes Not Included

Description

Lift-Off Hinge, Stainless Steel Material, Bright Stainless Steel Finish, 28 3/4 lb Load Capacity, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Right Hand, 1 31/32 in Door Leaf Height, 1 31/32 in Frame Leaf Height, 37/64 in Door Leaf Width, 37/64 in Frame Leaf Width, 0.157 in Door Leaf Thickness, 0.157 in Frame Leaf Thickness, Square Corners, Included Hardware, Weld-On Mounting, 27/64 in Pin Dia., Stainless Steel Pin Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.