NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, XL, 100 PK, Orange

  • Mfr # 6016OXL

  • Zoro # G3374791


product price:  $12.89
/pk 100, $0.13/ea

Key Features

Material
Nitrile
Palm Thickness
6 mil
Color
Orange
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6016OXL
Zoro #
G3374791
UPC #
-
Country of Origin
Thailand

Dimensions

Palm Thickness
6 mil
Size
XL
Cuff Thickness
6 mil
Glove Length
9 1/2 in
Finger Thickness
6 mil
Length
9 1/2 in
Nominal Palm Thickness
6 mil
Glove Size and Cuff Length Style
XL/Standard
Size - Numeric
10
Size- Alpha
XL

Details

Item
Disposable Gloves
Material
Nitrile
Color
Orange
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
NitriShield 6016O
Sterile/Non-Sterile
Non-Sterile
Application
Automotive, Assembly, Paint Spraying, Electro - Plating, Cleaning, Asbestos Removal And Janitorial
Standards
FDA Compliant
Disposable Glove Grade
Food, Industrial
Aloe Inner Surface
No
Metal Detectable
No
Lining
Unlined
Resists
Day to Day Hazards, Common Cleaning Chemicals
Features
Ambidextrous, Unlined
Brand and Series
MCR Safety NitriShield 6016O
Silicone-Free
Contains Silicone
Acceptable Quality Level (AQL)
4
Anti-Static
Anti-Static Not Included
Texture Location
Full
Accelerator-Free
Contains Accelerators
Glove Treatments
Powder-Free
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Texture
Fish Scale
Cuff Style
Slip-On
Glove Hand Style
Ambidextrous
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color Orange, Cuff Style Slip-On, Cuff Thickness 6 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Features Ambidextrous, Unlined, Finger Thickness 6 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.