Cable Lock, Braided Steel, 6 ft

  • Mfr # 8154DPF

  • Zoro # G3374987


product price:  $18.49
/ea

Key Features

Key Type
Different
Body Material
Braided Steel
Cable Length
6 ft
Cable Dia.
3/8 in
Uses
Equipment, Generators, Ladders, Power Tools, Trailers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8154DPF
Zoro #
G3374987
UPC #
071649042713
Country of Origin
China

Dimensions

Cable Length
6 ft
Cable Dia.
3/8 in
Cable Diameter
3/8 in

Details

Key Type
Different
Item
Cable Lock
Body Material
Braided Steel
Uses
Equipment, Generators, Ladders, Power Tools, Trailers
Number of Keys
2
Cable Color
Gray
Body Color
Black
Cable Coating
Vinyl
Lock Body Shape
Rectangular
Environment
Indoor/Outdoor
Lock Body Material
Steel
Keying
Keyed Different
Weather Resistant
Yes
Cable Material
Steel
Locking Style
Keyed
Cable Lock Type
Fixed Length Cable Locks
Material
Vinyl

Description

Cable Lock, Locking Style Keyed, Fixed Length Cable Locks, Cable Coating Vinyl, 3/8 in Cable Diameter, 6 ft Cable Length, Steel, Keying Keyed Different, Lock Brand MASTER LOCK, Weather Resistant Yes, Body Color Black, Cable Color Gray, Number of Keys 2, Environment Indoor and Outdoor, Lock Body Material Steel, Lock Body Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.