End Mill, Cobalt, 5/8, 4 FL, SGL Sq End, NC

  • Mfr # 5402100

  • Zoro # G3375206


product price:  $53.55
/ea

Key Features

Milling Diameter
5/8"
Length of Cut
1.625 in
Overall Length
3 3/4 in
Shank Dia.
5/8 in
Helix Angle
30 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5402100
Zoro #
G3375206
UPC #
-
Country of Origin
Brazil

Dimensions

Milling Diameter
5/8"
Length of Cut
1.625 in
Overall Length
3 3/4 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Corner Radius
0.000"
Dimension Type
Fractional Inch

Details

Helix Angle
30 Degrees
List Number
540
End Mill Material
Cobalt
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Grade
General Purpose
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Number of Flutes
4
Item
Square End Mill
End Mill Cutting Type
Non-Center Cutting
End Mill Style
Square
Hardened (H) Compatibility
Yes
Finish
Bright (Uncoated)
Steel (P) Compatibility
Yes
Single End/Double End
Single
Cast Iron (K) Compatibility
Yes
End Mill Application
Finishing
Measurement System
Inch
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
P
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, K, M, N, S
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Flute Spacing
Fixed

Description

Square End Mill, 0.625 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1.625 in, Overall Length 3 3/4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.