Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6286CU-32
Zoro #
G3375219
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
2"
Outside Dia.
2.58"
Length
100 ft.
Bend Radius
8 in
Details
Item
Water Suction Hose
Tube Material
Plastic
Max. Pressure
800 psi
Color
Blue
Vacuum Rating
29 in Hg
Reinforcement
Polyester Tire Cord with Dual Helix
Max. Temp.
180 Degrees F
Description
Water Suction Hose, Bend Radius 8 in, Vacuum Rating 29 in Hg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.