Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSRO42C4
Zoro #
G3375434
UPC #
090259840847
Country of Origin
United States
Dimensions
Length (In.)
12
Size
1/4"
Height (In.)
12
Width (In.)
4
Details
Item
Reverse Osmosis System
Output (GPD)
14.5
Max. Pressure (PSI)
100
Membrane Type
TFC
Max. Temp. (F)
100
Cartridges Required
2
Includes
Reverse Osmosis Assembly, Water Storage Tank, Drain Adapter Kit, Faucet Assembly, Three Filters And Mounting Hardware
Description
Reverse Osmosis System, Maximum Influent TDS -, Includes Reverse Osmosis Assembly, Water Storage Tank, Drain Adapter Kit, Faucet Assembly, Three Filters And Mounting Hardware, Membrane Type TFC, Recovery Rate -
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.