1-1/2" ID x 100 ft Chemical Hose GN

  • Mfr # H052324GN-100

  • Zoro # G3375465


product price:  $2,309.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
1 1/2 in
Hose Length
100 ft
Hose Color
Green
Temp. Range
-40 Degrees to 250 Degrees F
Hose Cover Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H052324GN-100
Zoro #
G3375465
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Length
100 ft
Hose Outside Dia.
2 1/8 in
Inside Dia. - Chemical Hose
1-1/2"
Outside Dia.
2-1/8"
Bend Radius
7 1/2 in
Length
100 ft.
Length - Chemical Hose
100 ft.
Chemical Hose Length
100 ft.
Inside Dia.
1-1/2"
Chemical Hose Inside Dia.
1-1/2"

Details

Item
Chemical Hose
Hose Color
Green
Temp. Range
-40 Degrees to 250 Degrees F
Hose Cover Material
EPDM
Safety Factor
4:1
Tube Material
UHMW-PE
Tube Material - Chemical Hose
UHMW-PE
Hose Configuration
Bulk Hose
Max. Pressure
1200 psi
Color
Green
Chemical Hose Max. Pressure
1200 psi
Chemical Hose Type
Chemical Hose
Type - Chemical Hose
Chemical Hose
Cover Material
EPDM
Max. Pressure - Chemical Hose
1200 psi
Chemical Hose Tube Material
UHMW-PE
Max. Working Pressure @ 70 F
300 psi
Standards
FDA
Hose Tube Material
UHMW-PE
For Media Type
Not Recommended Chemicals
Compatible Chemicals

Description

Chemical Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 1/8 in, Hose Length 100 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Green, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 7 1/2 in, Hose Configuration Bulk Hose

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.