Radial Ball Bearing, Sealed, 20mm Bore Dia

  • Mfr # 6304LLBC3/L627

  • Zoro # G3375617


product price:  $25.35
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Sealed
System of Measurement
Metric
Seal/Shield Type
Double Sealed
Bore Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6304LLBC3/L627
Zoro #
G3375617
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
20 mm
Outside Dia.
52 mm
Width
15 mm
Bore Diameter
20 mm
Outside Diameter
52 mm
Outer Ring Width
15 mm
Fillet Radius
1.1 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Sealed
System of Measurement
Metric
Seal/Shield Type
Double Sealed
Bearing Industry Number
6304
Closure
Double Sealed
Number of Rows
1
Ring Material
Alloy Steel
Ball Material
Alloy Steel
Cage Material
Steel
Seal Material
Nitrile Rubber
Industry Number
3VX630
Temp. Range
-20 Degrees to 250 Degrees F
Lubrication
SRI#2 Grease
Static Load Capacity
1,770 lb
Dynamic Load Capacity
3.6 lb
Finish
Chrome Plated
Maximum Speed
14,000 RPM
ISO Rating
Class 0
Retaining Ring Groove
No
Minimum Temperature
-40 Degrees C
Cage Type
Pressed
Includes Retaining Ring
No
Maximum Temperature
120 Degrees C
Static Radial Load Capacity
7,900 N
Lubricant Material
SRI 2
Seal Type
Non-Contact
Dynamic Radial Load Capacity
23,500 N

Description

Radial Ball Bearing, Bearing Industry Number 6304, Bore Diameter 20 mm, Closure Double Sealed, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 23,500 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.