Wobble Socket Extension, 3/8" Drive, 18" L

  • Mfr # 54PR08

  • Zoro # G3376042


product price:  $25.19
/ea

Key Features

Drive Size
3/8"
Overall Length
18 in
Finish
Chrome
Number of Pieces
1
Standards
ASME B107.110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54PR08
Zoro #
G3376042
UPC #
190735955345
Country of Origin
Korea, Republic of

Dimensions

Drive Size
3/8"
Overall Length
18 in
Output Drive Size
3/8"
Input Drive Size
3/8 in

Details

Item
Socket Extension
Finish
Chrome
Number of Pieces
1
Standards
ASME B107.110
For Use With
3/8" Square Drives
SAE or Metric
SAE
Locking
No
Drive Type
Hand
Number of Points
4
Impact Rated
No
Material
Alloy Steel
Output Drive Type
Female Square
Input Drive Shape
Square
Output Drive Shape
Square
Insulated
No
Socket Extension Type
Wobble
Output Drive Gender
Female
Non-Sparking
No
Input Drive Gender
Female
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Socket Extension Style
Wobble
Includes Locking
Locking Not Included

Description

Socket Extension, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Female, Input Drive Size 3/8 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 18 in, Hand, Alloy Steel, Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.