Crowfoot Socket Wrench, 11mm Socket, Crwft Wrnch, Stl, DrvSz 3/8", HdSz 11mm

  • Mfr # 54PR47

  • Zoro # G3376051


product price:  $7.59
/ea

Key Features

Drive Size
3/8"
Finish
Chrome
Material
Alloy Steel
Head Size
11 mm
Head Style
Open End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54PR47
Zoro #
G3376051
UPC #
00194484306434
Country of Origin
China

Dimensions

Drive Size
3/8"
Head Size
11 mm
Socket Sizes
11mm
Overall Length
1-3/8"
Overall Width
57/64 in
Head Thickness
11 13/64 in

Details

Item
Crowfoot Socket Wrench
Finish
Chrome
Material
Alloy Steel
Head Style
Open End
SAE or Metric
Metric
Standards
ASME B107.21
Box End Type
Open End
Insulated
No
Corrosion Resistant
Yes
Measurement Type
Metric
Tether Style
Not Tether Capable
Color
Silver
Weight
0.03 lb
Ratcheting
No
Nonsparking
No
Non-Magnetic
No
Opening Type
Rounded
Number of Pieces
1
Standard
ASME B107.1-2002

Description

Crowfoot Socket Wrench, Alloy Steel, Chrome, Drive Size 3/8 in, Head Size 11 mm, Overall Length 1 3/8 in, Overall Width 57/64 in, Nonsparking No, Non-Magnetic No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.