Socket Extension, 3/8" Drive, 18" L.

  • Mfr # 54PP99

  • Zoro # G3376079


product price:  $24.79
/ea

Key Features

Drive Size
3/8"
Overall Length
18 in
Finish
Chrome
Number of Pieces
1
Standards
ASME B107.110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54PP99
Zoro #
G3376079
UPC #
190735955468
Country of Origin
Korea, Republic of

Dimensions

Drive Size
3/8"
Overall Length
18 in
Output Drive Size
3/8"
Input Drive Size
3/8 in

Details

Item
Socket Extension
Finish
Chrome
Number of Pieces
1
Standards
ASME B107.110
For Use With
3/8" Square Drives
Material
Alloy Steel
Number of Points
4
SAE or Metric
SAE
Output Drive Type
Female Square
Impact Rated
No
Drive Type
Hand
Locking
No
Non-Sparking
No
Output Drive Gender
Female
Output Drive Shape
Square
Input Drive Gender
Female
Input Drive Shape
Square
Socket Extension Type
Standard
Insulated
No
Socket Extension Style
Standard
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included

Description

Product details about the WESTWARD - 54PP99 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The WESTWARD - 54PP99 Socket Extension is a standard type socket extension with an overall length of 18 inches. It features a drive size of 3/8" and is designed for use with 3/8" square drives. The input drive size and output drive size are both set at 3/8", making it suitable for tasks that require this specific measurement. This tool has four points, which can be beneficial in various general applications.
Constructed from alloy steel, the WESTWARD - 54PP99 Socket Extension offers durability and longevity. Its chrome finish not only adds to its aesthetic appeal but also provides additional resistance against wear and tear. Despite not being insulated or impact-rated, this socket extension adheres to ASME B107.110 standards, indicating its reliable performance.
This single-piece package includes one socket extension item featuring male square drive type and female square output drive type. Both the input and output drives have a square shape, providing compatibility with corresponding tools or hardware pieces. Please note that while this product does not offer locking or non-sparking features, it remains adequate for general use within its specified parameters.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.