This item is Discontinued.

Zoro Select Silver Led Industrial Handheld Flashlight, 2 lm 1AGR8

Silver Led Industrial Handheld Flashlight, 2 lm (Discontinued)

  • Mfr # 1AGR8
  • Zoro # G3377297
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1AGR8
Zoro #
G3377297
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Flashlight Battery Size
AAA
Length
3.50"

Details

Flashlight Grade
Industrial
Lumens Range
0 to 49
Maximum Lumens Output
2
Number of Batteries
1
Flashlight Battery Type
Alkaline
Body Color
Silver
Run Time on High Setting
12 hr
Flashlight Body Material
Aluminum
Lamp Type
Led
Safety Rated
Not Safety Rated
Flashlight Grouping Type
Mini Flashlight
Switch Type
Push button
Special Light Output Mode
No Special Light Output
Batteries Included
Yes
Battery Burn Time
12 hr.
Item
Mini Flashlight
Lamp Life
100,000 hr.
Flashlight Beam Type
Fixed
Lens Material
Polycarbonate
Lumens
2

Description

Mini Flashlight, Flashlight Grade Industrial, Flashlight Battery Size AAA, Flashlight Battery Type Alkaline, Number of Batteries 1, Batteries Included Yes, Battery Burn Time 12 hr, Length 3.50 in, 2 Lumens, Lumens Range 0 to 49, Run Time on High Setting 12 hr, Maximum Lumens Output 2, Lamp Life 100,000 hr, Body Color Silver, Flashlight Body Material Aluminum, Switch Type Push Button

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.