Sheet Lifter, 5 t Cap, 16 In to 72 In

  • Mfr # 60-5-72

  • Zoro # G3377766


product price:  $19,334.99
/ea
Additional $675.00 delivery surcharge applies per item.
See details

Key Features

Capacity
10,000 lb
Bail Opening Height
6 in
Headroom
29 in
Bail Opening Width
4 in
Shoe Width
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-5-72
Zoro #
G3377766
UPC #
-
Country of Origin
United States

Dimensions

Bail Opening Height
6 in
Bail Opening Width
4 in
Shoe Width
2 5/8 in
Bail Thickness
1 in
Min. Aisle Width
9 in
Maximum Bundle Width
72 in
Minimum Aisle Width
9 in
Bail Height
2 in
Bail Inside Length
6 in
Minimum Bundle Width
16 in
Shoe Length
96 in
Bail Inside Width
4 in

Details

Item
Sheet Lifter
Capacity
10,000 lb
Headroom
29 in
Standards
ASME
Material Above the Bail Opening
2 in
Maximum Headroom
29 in
Maximum Load Capacity
10,000 lb

Description

Sheet Lifter, Maximum Load Capacity 10,000 lb, Minimum Headroom Not Applicable, Maximum Headroom 29 in, Minimum Bundle Width 16 in, Maximum Bundle Width 72 in, Bail Height 2 in, Bail Inside Length 6 in, Bail Inside Width 4 in, Bail Thickness 1 in, Shoe Width 2 5/8 in, Minimum Aisle Width 9 in, Standards ASME, Shoe Length 96 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.