Women's Athletic Shoe, Alloy Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 8 M

  • Mfr # RB046

  • Zoro # G3378790


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB046
Zoro #
G3378790
UPC #
690774399006
Country of Origin
Multiple

Dimensions

Footwear Width
M
Size
8
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
3 in
Size (PRINT)
8

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Alloy
Color
Navy
Footwear Closure Type
Lace Up
Metatarsal System
No
Insole System
Removable
Liner Material
Mesh
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
Man Made
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Style Number
RB046
Ninety Degree Heel
No
Wide Toe Cap
No
Midsole Material
EVA
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.50
Waterproof Type
None
Non-Marking Sole
Yes
Footwear Sole Pattern
Textured and Siped
Toe Shape
Round
Conductive
No
Removable Insole
Yes
For Outdoor Traction
No
Insulation Type
None
Completely Non Metallic
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Footwear Construction Type
Cemented
Upper Material Description
Synthetic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.50
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Navy
Last Number or Name
Sublite Cushion Work
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Footwear Shank Type
None
CSA Footwear Standard
Not Specified
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Series
RB046
Upper Color
Blue, Pink
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.5
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.5
Heel Definition
Flat Heel
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Slip-Resistance Value - Mark II - Oily
0.5
Insole Technology
Removable
Closure
Lace Up
Maximum Heat Rating
Not Rated
Construction
Cemented
Style Family
Athletic Shoe
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number RB046

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.