Women's Athletic Shoe, Alloy Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 11 1/2 W

  • Mfr # RB046

  • Zoro # G3378921


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB046
Zoro #
G3378921
UPC #
690774403239
Country of Origin
Multiple

Dimensions

Footwear Width
W
Size
11 1/2
Height
3 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
11 1/2
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Alloy
Color
Navy
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Last Number or Name
Sublite Cushion Work
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Footwear Sole Pattern
Textured and Siped
Style Number
RB046
Satra Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
No
Predominant Footwear Color
Navy
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.50
Toe Shape
Round
Removable Insole
Yes
Footwear Construction Type
Cemented
Upper Material Description
Synthetic
Completely Non Metallic
No
Insulated
No
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Midsole Material
EVA
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Insulation Type
None
Upper Boot Material
Man Made
Metatarsal System
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.50
Footwear Shank Type
None
Max. Heat Rating
Not Rated
Static Dissipative
No
Standards
ASTM F2413
Wide Toe Cap
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Liner Material
Mesh
Insole System
Removable
CSA Footwear Standard
Not Specified
Conductive
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Heel Style
Flat Heel
Upper Color
Blue, Pink
Series
RB046
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heat Resistant
No
Slip Resistant
Yes
Toe Cap Material
Alloy
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Insole Technology
Removable
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.5
Closure
Lace Up
Liner Technology
Moisture Wicking
Construction
Cemented
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Wet
0.5
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number RB046

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.