Women's Athletic Shoe, Alloy Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 6 M

  • Mfr # RB046

  • Zoro # G3378967


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB046
Zoro #
G3378967
UPC #
690774398962
Country of Origin
Multiple

Dimensions

Footwear Width
M
Size
6
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
6
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Alloy
Color
Navy
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Insulated
No
Conductive
No
Footwear Shank Type
None
Metatarsal System
No
Non-Marking Sole
Yes
Footwear Construction Type
Cemented
Max. Heat Rating
Not Rated
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
0.50
Removable Insole
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Standards
ASTM F2413
Style Number
RB046
Upper Material Description
Synthetic
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Upper Boot Material
Man Made
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Navy
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Ninety Degree Heel
No
Liner Material
Mesh
Footwear Sole Pattern
Textured and Siped
Puncture Resistant Insole
No
For Outdoor Traction
No
Insole System
Removable
Oil Resisting Sole
Yes
Waterproof Type
None
ASTM Footwear Class
F2413-11
Toe Shape
Round
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
0.50
Chemical Resisting Sole
Yes
Last Number or Name
Sublite Cushion Work
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Metatarsal Guard Style
None
Upper Color
Blue, Pink
Heel Style
Flat Heel
Non-Marking Upper
Yes
Series
RB046
Slip Resistant
Yes
Heat Resistant
No
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.5
Insole Technology
Removable
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.5
Maximum Heat Rating
Not Rated
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.5
Liner Technology
Moisture Wicking
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Gender (PRINT)
Women's
All-Leather Upper
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number RB046

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.