Men's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 7 4E

  • Mfr # RB3501

  • Zoro # G3380032


product price:  $123.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
4E
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB3501
Zoro #
G3380032
UPC #
690774426054
Country of Origin
China

Dimensions

Footwear Width
4E
Size
7
Height
Low
Heel Height
Less Than 1/2 in
Width
EEEE
Size (PRINT)
7

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
Toe Shape
Round
Insole System
EVA/Memory Foam
Insulated
No
Removable Insole
Yes
Footwear Sole Pattern
Textured and Siped
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
RB3501
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
0.82
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.54
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Non-Marking Sole
No
Metatarsal System
No
Conductive
No
Predominant Footwear Color
Black
Last Number or Name
RB3501
Liner Material
Mesh, Nylon
Wide Toe Cap
Yes
Upper Material Description
Leather
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Midsole Material
EVA
Footwear Construction Type
Cemented
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.74
Footwear Shank Type
Nylon
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Waterproof Type
None
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.51
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
No
Static Dissipative
Yes
Max. Heat Rating
100 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Flat Heel
Series
RB3501
Upper Color
Black
Standards
ASTM F2413
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Closure
Lace Up
Style Family
Athletic Shoe
Construction
Cemented
All-Leather Upper
Yes
Midsole Technology
R52 Rebounding
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.51
Slip-Resistance Value - Mark II - Oily
0.54
Slip-Resistance Value - Mark II - Dry
0.82
Insole Material
EVA, Foam
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Wet
0.74
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
EVA, Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Technology (PRINT)
R52 Rebounding
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number RB3501

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.