Ducting Hose, 4 In. ID, 25 ft. L, Poly Film

  • Mfr # 0631-0400-0501

  • Zoro # G3380361


product price:  $351.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
4 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
18 psi
Hose Color
Clear
Temp. Range
-60 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0631-0400-0501
Zoro #
G3380361
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
4 in
Hose Length
25 ft
Ducting Hose Length
25 ft.
Inside Dia. - Ducting Hose
4"
Ducting Hose Bend Radius
4.4"
Bend Radius
4.4 in
Inside Dia.
4"
Length
25 ft.
Length - Ducting Hose
25 ft.
Bend Radius - Ducting Hose
4.4"
Ducting Hose Inside Dia.
4"

Details

Max. Working Pressure @ 70 F
18 psi
Hose Color
Clear
Temp. Range
-60 Degrees to 180 Degrees F
Max. Pressure
19 psi
Vacuum Rating
23.00 in Hg
Type - Ducting Hose
Industrial Ducting Hose
Number of Plies
3
Ducting Hose Type
Industrial Ducting Hose
Ducting Hose Material
Polyether Urethane Film
Color
Clear
Item
Industrial Ducting Hose
Ducting Hose Color
Clear
Material
Polyether Urethane Film
Ducting Hose Vacuum Rating
23.00" Hg
Vacuum Rating - Ducting Hose
23.00" Hg
Max. Flow
550 cfm
Color - Ducting Hose
Clear
Operating Temp. Range
-60 Degrees to 180 Degrees F
Max. Pressure - Ducting Hose
19 psi
Material - Ducting Hose
Polyether Urethane Film
Ducting Hose Max. Pressure
19 psi
Hose Tube Material
Polyurethane
Hose Reinforcement Material
Wire Helix - Reinforced
Duct Hose Type
Duct Hose for Metal Shavings
Not Recommended Chemicals
Liquids, Water
For Media Type
Chips & Shavings, Cutting Oil, Dust, Fumes
Compatible Chemicals
Chips & Shavings, Cutting Oil, Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 4 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Clear, Vacuum Rating 23.00 in Hg, Max. Working Pressure @ 70 F 18 psi, Temp. Range -60 Degrees to 180 Degrees F, Bend Radius 4.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.