1/4 in Drive Hex Socket Bit SAE 5/64 in Tip, 1 1/2 in L

  • Mfr # 54TL81

  • Zoro # G3380951


product price:  $4.69
/ea

Key Features

Drive Size
1/4 in
Overall Length
1 1/2 in
Finish
Chrome
Tip Size
5/64 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54TL81
Zoro #
G3380951
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
1 1/2 in
Tip Size
5/64 in
Socket Depth
Standard
Insert Length
5/8 in
Size
5/64"

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Socket Type
Standard
Standards
ASME B18.3-2012
Category Type
Socket Bits
Bit Style
Hex
Number of Points
6
Material
Alloy Steel
Measurement Type
SAE
Impact Rated
No
Tip Style
Hex
For Screw Type
Hex
Insulated
No
Replaceable Insert
No
Non-Sparking
No
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert
Includes Insulation
Not Insulated

Description

Product details about the WESTWARD - 54TL81 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TL81 Bit Socket is a standard socket bit designed for hex screw types. With an overall length of 1-1/2 inches and an insert length of 5/8 inch, this tool is suitable for various applications requiring precision and control. The drive size measures at 1/4 inch, while the tip size comes in at 5/64 inch, adhering to SAE measurement standards. This six-point socket bit offers reliable performance with its standard depth and non-replaceable insert.
Crafted from durable alloy steel, the WESTWARD - 54TL81 Bit Socket exhibits robustness that can withstand regular use without compromising on quality or efficiency. Its chrome finish not only enhances its aesthetic appeal but also adds to its durability by providing resistance against wear and tear. The hex bit style aligns with ASME B18.3-2012 standards, indicating a high level of design accuracy.
This product does not feature impact rating or insulation properties; it's built for general use rather than specialized tasks involving electrical systems or high-impact operations. Also noteworthy is that this item does not have non-sparking attributes; hence it should be used keeping in mind appropriate safety precautions where flammable materials are involved.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.