3/8 in Drive Hex Socket Bit SAE 5/32 in Tip, 4 13/16 in L

  • Mfr # 54TM27

  • Zoro # G3381021


product price:  $6.85
/ea

Key Features

Drive Size
3/8 in
Overall Length
4 13/16 in
Finish
Chrome
Tip Size
5/32 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54TM27
Zoro #
G3381021
UPC #
190735956595
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
4 13/16 in
Tip Size
5/32 in
Insert Length
3 3/4 in
Size
5/32"
Socket Depth
Extra Long

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Standards
ASME B18.3-2012
Number of Points
6
Category Type
Socket Bits
Bit Style
Hex
Material
Alloy Steel
Socket Type
Extra Long
Measurement Type
SAE
Impact Rated
No
Replaceable Insert
No
For Screw Type
Hex
Tip Style
Hex
Insulated
No
Non-Sparking
No
Replaceable Insert Capable
Fixed Insert
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Product details about the WESTWARD - 54TM27 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM27 Bit Socket is a robust tool designed for use with hex screws. It features an extra-long socket depth and an overall length of 4 13/16 inches, providing ample reach for those hard-to-access areas. The bit style and tip style are both hex, suitable for SAE measurements. With a drive size of 3/8 inch and a tip size of 5/32 inch, this socket bit is built to accommodate specific needs in various applications.
Constructed from durable alloy steel, the WESTWARD - 54TM27 Bit Socket offers long-lasting performance even under demanding conditions. Its chrome finish not only enhances its aesthetic appeal but also adds to its resistance against wear and tear. This socket bit adheres to ASME B18.3-2012 standards, demonstrating its quality construction and design.
This product falls under the category type 'Socket Bits' with no replaceable insert feature included. Despite not being insulated or impact-rated, it's designed to deliver reliable results consistently across different tasks involving hex screws. Please note that this item does not have non-sparking properties; care should be taken when using it in environments where sparking could pose potential risks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.