1/4 in Drive Hex Socket Bit Metric 2.5 mm Tip, 4 3/4 in L

  • Mfr # 54TM17

  • Zoro # G3381067


product price:  $6.15
/ea

Key Features

Drive Size
1/4 in
Overall Length
4 3/4 in
Finish
Chrome
Tip Size
2.5 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TM17
Zoro #
G3381067
UPC #
190735956458
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
4 3/4 in
Tip Size
2.5 mm
Insert Length
3 7/8 in
Size
2.5mm
Socket Depth
Extra Long

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Category Type
Socket Bits
Bit Style
Hex
Standards
ASME B18.3.2M-1979
Socket Type
Extra Long
Number of Points
6
Material
Alloy Steel
Impact Rated
No
Measurement Type
Metric
For Screw Type
Hex
Tip Style
Hex
Insulated
No
Replaceable Insert
No
Non-Sparking
No
Replaceable Insert Capable
Fixed Insert
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Socket Bit, Insert Length 3 7/8 in, Replaceable Insert No, Metric, Tip Size 2.5 mm, Tip Style Hex, Overall Length 4 3/4 in, Drive Size 1/4 in, Socket Depth Extra Long, For Screw Type Hex, Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.