1/2" Drive Socket Bit Set, SAE, 7-Pieces

  • Mfr # 54TM84

  • Zoro # G3381231


product price:  $58.49
/ea

Key Features

Drive Size
1/2"
Number of Pieces
7
Finish
Chrome
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54TM84
Zoro #
G3381231
UPC #
190735956694
Country of Origin
China

Dimensions

Drive Size
1/2"
Overall Length
5 7/64 in
Tip Size
1/4 in, 5/8 in
Socket Size
1/2 in
Tip Size - Minimum
1/4 in
Tip Size Range
1/4 in to 5/8 in
Tip Size - Maximum
5/8 in

Details

Item
Socket Bit Set
Number of Pieces
7
Finish
Chrome
Measurement Type
SAE
SAE or Metric
SAE
Includes
Socket Bit Set: 1/2", 1/4", 3/8", 5/16", 5/8", 7/16", 9/16"
Drive Type
Female Square
Tether Capable
Tether Capable
Material
Alloy Steel
Standards
ASME B18.3-2012
Sockets Included
1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
Tip Type
Hex
Tip Style
Hex
Impact Rated
No
Insulated
No
Tether Style
Tether Capable
Replaceable Insert
No
Non-Sparking
No
Container Features
Removable Top
Piece Count Range
2 to 25
Tether Ready
No
For Screw Type
Hex
Tether Status
Not Tether Capable
Replaceable Insert Capable
Fixed Insert
Container Type
Holder
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Westward Tools' 54TM84 1/2 in. Drive Socket Bit Set is a comprehensive set of tools for tackling fasteners of various sizes and types. This 8-piece bit socket set offers an extensive range of sockets that can be used across a variety of applications. The tip size ranges from 1/2 in to 9/16 in, while the drive size is 1/2". The hex sockets included are 1/2", 5/8", 7/16" and 9/16". Each socket has a female square drive and comes with chrome finish. These bits come in a durable storage case that keeps them organized and ready for your next project. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the Westward Tools 54TM84 1/2 in Drive Socket Bit Set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.