Abrasive Roll, 2" W x 150 ft. L, 60G, Brown
Mfr # 66261127733
Zoro # G3382881
product price:Â $82.69
/ea
Free Shipping & Returns
Key Features
Overall Length
150 ft
Overall Width
2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66261127733
Zoro #
G3382881
UPC #
662611277334
Country of Origin
United States
Dimensions
Overall Length
150 ft
Overall Width
2 in
Width
2 in
Length
150 ft
Details
Item
Abrasive Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Coarse
Grit
P60
Backing Material
Cloth
Backing Weight
X
Series
K224
Color
Brown
Product Type
Utility Roll
Coating Coverage
Closed
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Brown, Grade Coarse, Grit P60, Series K225, Overall Length 150 ft, Overall Width 2 in, Product Type Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.