Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Press, Arbor, 1 Ton

  • Mfr # 4Z328

  • Zoro # G3382994


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Force in Tons
1 ton
Swing (In.)
8 in
Table Work Surface (In.)
5-3/4 x 4-1/4 in
Anvil Dia. Work Area (In.)
4 1/2 in
Range of Slot Widths (In.)
45/64 to 1-27/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4Z328
Zoro #
G3382994
UPC #
190735340417
Country of Origin
China

Dimensions

Anvil Dia. Work Area (In.)
4 1/2 in
Range of Slot Widths (In.)
45/64 to 1-27/64 in
Base Size (In.)
6-1/8 x 10-1/2 in
Max. Work Height (In.)
6 in
Height (In.)
11 in
Width (In.)
6 1/8 in
Depth (In.)
10 1/2 in
Ram Hole Dia. x Depth (In.)
1/2 x 1
Ram Dimensions (In.)
1 x 1 in

Details

Force in Tons
1 ton
Swing (In.)
8 in
Table Work Surface (In.)
5-3/4 x 4-1/4 in
Item
Arbor Press
Construction
Cast iron
Features
Large-toothed Rack, Removable 4 Position Rotating Anvil, Speed Wheel for Repetitive Pressing Applications. A magnetic insert to hold the punch.

Description

Arbor Press, Force in Tons 1 ton, Swing (In.) 8 in, Table Work Surface (In.) 5-3/4 x 4-1/4 in, Anvil Dia. Work Area (In.) 4 1/2 in, Range of Slot Widths (In.) 45/64 to 1-27/64 in, Max. Work Height (In.) 6 in, Ram Dimensions (In.) 1 x 1 in, Ram Hole Dia. x Depth (In.) 1/2 x 1, Height (In.) 11 in, Width (In.) 6 1/8 in, Depth (In.) 10 1/2 in, Base Size (In.) 6-1/8 x 10-1/2 in, Cast Iron Construction

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.