Closed Floor Sign, 25 in H, 11 in W, HDPE, Triangle, English, French, German, Spanish, FG611278YEL

  • Mfr # FG611278YEL

  • Zoro # G3384507


product price:  $20.35
/ea

Key Features

Header
Closed
Legend
Caution
Width
11 in
Height
25 in
Sign Shape
Triangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG611278YEL
Zoro #
G3384507
UPC #
086876123470
Country of Origin
United States

Dimensions

Width
11 in
Height
25 in
Thickness
1.25 in
Depth
26 in

Details

Item
Closed Floor Sign
Header
Closed
Legend
Caution
Sign Shape
Triangle
Sign Material
HDPE
Sign Mounting Style
Free-Standing Floor
Printed Language
English, French, German, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Caution
Legend Style
Symbol and Text
OSHA Compliant
No
Double-Sided
Yes
Mounting Style
Standing Floor
Sign Legend Color
Black
Material
Plastic
ANSI Compliant
No
Header Legend Color
Black
Standards
OSHA, EC.1.10, EC.1..20, EC.4.10,
Legend Color
Black
Background Color
Yellow
Language
English, French, German, Spanish
Header Background Color
Yellow
Includes
Handle
Sign Legend Text Color
Black
Shape
A-Frame
Number of Panels
2
Write on Surface
No
Color
Bright Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Features
Foldable
Sign Header Text Color - Back Side
Black
Sign Format
Traditional OSHA
Number of Printed Sides
2
Sign Legend Background Color - Back Side
Yellow
Sign Legend - Back Side
Closed
Includes Floor Sign Holder
No
Sign Legend
Closed
Protective Coating
No Protective Coating
Sign Header
Closed
Sign Legend Background Color
Yellow
Sign Legend Text Color - Back Side
Black
Sign Header Background Color - Back Side
Yellow
Average Outdoor Durability
5 yr
Material Special Properties
No Special Properties
Floor Sign Type
A-Frame
Sign Header -Back Side
Caution
Sign Legend Style - Back Side
Symbol and Text
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Header Style - Back Side
Text
Abrasion Resistant
No
Mirror Print
Yes
Product Type
Closed Floor Sign

Description

A-Frame, Number of Printed Sides 2, Printed Language English, French, German, Spanish, Sign Header Closed, Sign Legend Closed, Mirror Print Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.