1" FNPT Bronze Ball Valve Inline

  • Mfr # 7010527

  • Zoro # G3384692


product price:  $56.89
/ea

Key Features

Ball Material
Chrome Plated Bronze
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010527
Zoro #
G3384692
UPC #
670750653568
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
3.37 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Handle Length
5.28 in
Nominal Valve Size
1 in

Details

Ball Material
Chrome Plated Bronze
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam
Connection Type
FNPT x FNPT
Item
Ball Valve
Features
SS Latch-Lock Lever & Nut
Handle Material
Stainless Steel
Seat Material
PTFE
Max. Pressure
600 PSI CWP
Handle Type
Lever
Stem Type
Blowout Resistant
Compliance
MSS SP-110
Body Material
Bronze
Standards
ARRA Compliant, ASTM B584-C84400, Build America Buy America Act (BABA), Buy American Act (BAA), CRN
Ball Valve Product Group
Manual
Temp. Range
-20 Degrees to 450 Degrees F
Stem Material
Brass
Seal Material
PTFE
Type
Two Piece, Locking Handle
Cleaned and Bagged
Not Cleaned and Bagged
Color - Valve Body
Bronze
Color - Valve Handle
Yellow
Coefficient of Volume (Cv)
0.01
Maximum Pressure - Combustible Gas
Not Rated
Handle - Locking
Locking
Connection Type - Side 2
NPT
Connection Gender - Side 1
Female
Vacuum Service Rating
29 in Hg
Operating Temperature - Maximum
500 Degrees F
Connection Type - Side 1
NPT
Maximum Pressure - Steam
150 PSI WSP
Operating Temperature - Minimum
-20 Degrees F
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Valve Series
70

Description

The Apollo 70 Series is the most widely used general purpose bronze ball valve on the market today. The 70-100 model is a 2-piece standard port* ball valve featuring female NPT connections. Cast and machined in Apollo’s South Carolina manufacturing plants, these valves provide trusted performance and a wide range of options.


•Premium Materials and Heavy Duty Construction
•Adjustable Stem Packing Gland
•Blowout Proof Stem Design
•RPTFE Seats and MPTFE Stem Packing Rings
•Chromium Plated Ball
•100% Factory Tested
•Manufactured in the USA - ARRA Compliant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.