Linear Shaft, 3/4 in D, Carbon Steel

  • Mfr # QS 3/4 L 60

  • Zoro # G3386381


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
3/4 in
Length
60 in
Material
Carbon Steel
Dia. Tolerance Max.
0.7495 in
Min. Surface Hardness
60 RC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QS 3/4 L 60
Zoro #
G3386381
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
3/4 in
Length
60 in
Dia. Tolerance Max.
0.7495 in
Dia. Tolerance Min.
0.749 in
Diameter Tolerance Class
Class L
Diameter Tolerance - Maximum
0.75 in
Overall Length
60 in
Length Tolerance
0.03 in
Diameter
3/4 in
Diameter Tolerance - Minimum
0.749 in

Details

Item
Linear Shaft
Material
Carbon Steel
Min. Surface Hardness
60 RC
For Use With
Ball Bushing Bearing
Finish
Unfinished
Type
Solid Shaft
System of Measurement
Inch
Surface Roughness
8 uin
Tolerance Class
L
Core Type
Solid
Roughness
8 uin Ra
Series
QS
Weight Per Inch
0.125 lb
Surface Hardness - Minimum
60 HRC
Shaft Type
Solid Shaft
End Type
Plain Ends

Description

Linear Shaft, System of Measurement Inch, Diameter 3/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 60 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.749 in, Diameter Tolerance - Maximum 0.75 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.