Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0400256HN
Zoro #
G3386591
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
2-56
Dia./Thread Size
#2-56
Width Across Flats
3/16 in
Nut Height
5/64 in
Details
Item
Hex Nut
Material
Nylon
Finish
Natural
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Application
General Purpose
Basic Material
Nylon
Nut Style
Machine Screw Nut
Fastener Thread Direction
Right Hand
Fastener Finish
Plain
Description
Hex Nut, Finish Natural, Material Nylon, Thread Size 2-56, System of Measurement Inch, Thread Direction Right Hand, Thread Type UNC, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.