118 Degree General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC No 12

  • Mfr # C22702

  • Zoro # G3386871


product price:  $1.85
/ea

Key Features

Overall Length
3 1/2 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#12
Number of Flutes
2
Shank Dia.
4.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C22702
Zoro #
G3386871
UPC #
697334227021
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Drill Bit Size
#12
Shank Dia.
4.8 mm
Flute Length
2 5/16 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
4xD
Shank Length
1 3/16 in
Drill Point Length
0.0568 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 47/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
List Number
1899
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1890
Flute Type
Spiral
Number of Pieces
1
Application
For Carbon Steel And Cast Iron
Standards
ASME B94.11M, DIN 338
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Series
1899
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Measurement System
Wire
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Conventional Point
Web Thinning
Thinned
Sheeter Drill
No
Number of Coolant Holes
0
Aircraft Drill
No
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N

Description

Jobber Length Drill Bit, Drill Bit Size #12, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1890, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.