Zoro Homepage
This item is Discontinued.
Zoro Select Hex Nut, Steel, Blue Phosphate UST194232

Hex Nut, Steel, Blue Phosphate (Discontinued)

  • Mfr # UST194232
  • Zoro # G3386927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST194232
Zoro #
G3386927
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia./Thread Size
M14-1.50
Nut Height
11.00 mm
Width Across Flats
22.00 mm

Details

Item
Hex Nut
Material
Steel
Finish
Blue Phosphate
System of Measurement
Metric
Thread Type
Fine
Thread Direction
Right Hand
Application
General Purpose
Rockwell Hardness
C36 max.
Fastener Thread Direction
Right Hand
Nut Style
Hex Nut
Fastener Finish
Blue Phosphate
Basic Material
Steel
Nut Standards
DIN 934

Description

Hex Nut, Finish Blue Phosphate, Material Steel, System of Measurement Metric, Thread Direction Right Hand, Rockwell Hardness C36 max., Thread Type Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.