Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UST217607
Zoro #
G3386988
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pilot Dia.
0.203 in
Head Dia.
0.346 in-0.362 in
Head Height
0.245 in
Details
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Head Angle (Deg.)
60-63
Description
Machine Screw, Material Steel, Finish Zinc Plated, Head Height 0.245 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.