This item is Discontinued.

Zoro Select 1.75mm Socket Head Cap Screw, Blue Phosphate Alloy Steel UST176281

1.75mm Socket Head Cap Screw, Blue Phosphate Alloy Steel (Discontinued)

  • Mfr # UST176281
  • Zoro # G3387310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UST176281
Zoro #
G3387310
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1.75mm
Drive Size
10mm
Vented Hole Size
Not Vented
Thread Length
36mm
Head Height
12mm
Dia./Thread Size
M12-1.75
Head Dia.
18.27mm

Details

System of Measurement
Metric
Drive Type
Hex Socket
Material
Alloy Steel
Finish
Blue Phosphate
Min. Tensile Strength
176,900 psi
Item
Socket Head Cap Screw
Self-Locking Element
No
Thread Direction
Right Hand
Thread Style
Partially Threaded
Temp. Range
550 Degrees F
Rockwell Hardness
C39 to 44
Thread Type
UNC
Head Type
Standard

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex Socket, Drive Size 10mm, Material Alloy Steel, Finish Blue Phosphate, Thread Size 1.75mm, Head Height 12mm, Thread Style Partially Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.