Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surrey 3 Light Vanity Fixture Frosted Glass Brushed Nickel

  • Mfr # 60-4143

  • Zoro # G3387662


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Height
10-1/4 in
Lamp Type
Incandescent
Mounting
Wall
Voltage
120V
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-4143
Zoro #
G3387662
UPC #
045923641435
Country of Origin
Unknown

Dimensions

Height
10-1/4 in
Width
23-3/4 in
Canopy Diameter
5-1/2 in
Canopy Height
1 in

Details

Lamp Type
Incandescent
Mounting
Wall
Voltage
120V
Number of Lights
3
Style
Contemporary
Fixture Series
Surrey
Lamp Included
No
Energy Star Compliant
No
Fixture Type
Vanity
Max. Fixture Wattage
100
Standards
cULus
Finish
Brushed Nickel
Damp/Wet Rating
Damp
Indoor/Outdoor
Indoor
Fixture Material
Metal
Bulb Base Type
Medium
Extension
6-3/4 in
Glass Finish
Frosted

Description

Wall Fixture,3L,Vanity,Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.